Kelila Console Table with Curved Front
- Mfr # 272-14786-ZORO
- Zoro # G923547115
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Java Hardwood (Melia Dubia)
Material
Drawers: MDF
For Use With
Entryway
Color
Champagne Brown
Arm Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14786-ZORO
- Zoro #
- G923547115
- UPC #
- 193271501434
- Country of Origin
- Indonesia
- Frame Material
- Java Hardwood (Melia Dubia)
- Material
- Drawers: MDF
- For Use With
- Entryway
- Color
- Champagne Brown
- Arm Style
- Traditional
- Assembly
- Assembled
Dimensions
- Overall Length
- 14 in
- Width
- 31.7 in
- Overall Height
- 30 in
- Size
- 2-Drawer
Description
Craft an ambiance of grace in your home with the lovely Kelila console table. Made in Indonesia, this traditional piece is crafted from solid wood. The drawers offer secure storage space to help organize and declutter your space while the tabletop and open shelf serve as wonderful display areas. The Kelila will arrive fully assembled and is adorned with rounded metal drawer pulls for an added touch of classic glamour. The subtle curves of its frame create a distinct silhouette, making the Kelila console table a fantastic household fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.