Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Basile Natural Rattan Dresser
- Mfr # 272-14499-ZORO
- Zoro # G023547398
product price:Â
$
1,063.99
/ea
Key Features
Frame Material
Natural Rattan
Material
Drawers: MDF; Handles: Teak Wood
Color
Marbled Tortoise Brown
Width
59.8 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14499-ZORO
- Zoro #
- G023547398
- UPC #
- 193271505562
- Country of Origin
- Indonesia
- Frame Material
- Natural Rattan
- Material
- Drawers: MDF; Handles: Teak Wood
- Color
- Marbled Tortoise Brown
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Bedroom
Dimensions
- Width
- 59.8 in
- Size
- 6-Drawer
- Length
- 20.1 in
- Height
- 30 in
Description
Bring eccentric grace to your home with the stunning potential of the Basile dresser. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. A lovely faux tortoise finish adorns the rattan for a rich visual texture while six drawers offer space to conveniently organize clothes and other belongings. The Basile will arrive fully assembled and features a refined geometric overlay on the drawers inspired by classic Chinoiserie style. An impactful addition with tranquil poise, the Basile dresser invigorates any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.