Karmel Chest - 3-Drawer Storage Chest with Curved Front and Tapered Legs for Bedroom
- Mfr # 272-14787-ZORO
- Zoro # G823547147
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Java Hardwood (Melia Dubia)
Material
Drawers: MDF
Width
31.7 in
Color
Light Oak Brown
Size
3-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14787-ZORO
- Zoro #
- G823547147
- UPC #
- 193271501441
- Country of Origin
- Indonesia
- Frame Material
- Java Hardwood (Melia Dubia)
- Material
- Drawers: MDF
- Color
- Light Oak Brown
- For Use With
- Bedroom
- Style
- Traditional
- Assembly
- Assembled
Dimensions
- Width
- 31.7 in
- Size
- 3-Drawer
- Height
- 30 in
- Length
- 14 in
Description
Develop your bedroom with the classic poise of the lovely Karmel chest. Made in Indonesia, this traditional piece is crafted from solid wood. Three wide drawers offer space to organize clothes and linens while reserving the tabletop as a fantastic display area. The Karmel will arrive fully assembled and is adorned with rounded metal drawer pulls for an added touch of timeless glamour. Ring turned detailing on the legs accentuate the enduring poise of the piece, making the Karmel chest a beautiful and efficient bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.