Sage Natural Grasscloth Dresser, 6-Drawer
- Mfr # 266-14553-ZORO
- Zoro # G623546708
product price:Â
$
1,648.99
/ea
Key Features
Frame Material
MDF
Material
Raffia Grasscloth(Outer Layer)
Width
65.7 in
Style
Bohemian
Size
6-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14553-ZORO
- Zoro #
- G623546708
- UPC #
- 193271487929
- Country of Origin
- Indonesia
- Frame Material
- MDF
- Material
- Raffia Grasscloth(Outer Layer)
- Style
- Bohemian
- Color
- Beige
- For Use With
- Bedroom
- Assembly
- Assembled
Dimensions
- Width
- 65.7 in
- Size
- 6-Drawer
- Length
- 19.7 in
- Height
- 36.2 in
Description
The bold beauty and chic charisma of the Sage dresser deliver unmatched poise. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Six spacious drawers offer handy storage for a variety of clothes and linens while reserving the wide tabletop as a fantastic display area. The Sage will arrive fully assembled and is fitted with graceful metal ring pulls for a touch of luxury. With a streamlined yet robust profile, the Sage dresser is sure to transform the feel of any arrangement. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.