Shop BALI & PARI
See all product information
Create Account
Beyla Mid-Century White Fluted Wood and Gold Metal 3-Drawer Dresser
- Mfr # 249-13931-ZORO
- Zoro # G223546856
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Material
Mindi Wood(Outer Curvy Design), MDF(Frame), Metal(Legs), Plywood(Drawer)
Assembly
Assembled
Length
16.1 in
For Use With
Bedroom
Height
31.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13931-ZORO
- Zoro #
- G223546856
- UPC #
- 193271437610
- Country of Origin
- Indonesia
- Material
- Mindi Wood(Outer Curvy Design), MDF(Frame), Metal(Legs), Plywood(Drawer)
- Assembly
- Assembled
- For Use With
- Bedroom
- Style
- Mid-Century
- Color
- White, Gold
Dimensions
- Length
- 16.1 in
- Height
- 31.9 in
- Size
- 3-Drawer
- Width
- 39 in
Description
Timeless style arrives to reinvigorate your space in the form of the lovely Beyla dresser. Made in Indonesia, this mid-century piece consists of a sturdy wood frame supported by metal legs. Three drawers offer spacious storage for clothes, linens, and more while reserving the tabletop as a fantastic display area. The Beyla will arrive fully assembled and showcases a beautiful fluted design rich with visual allure. Rounded legs complete the look, making the Beyla dresser a stunning addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.