Baylor Bohemian Light Honey Rattan Storage Cabinet
- Mfr # 250-13702-ZORO
- Zoro # G623546975
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood (Backside)
Cabinet Style
Bohemian
Length
16.1 in
Width
33.9 in
Size
2-Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13702-ZORO
- Zoro #
- G623546975
- UPC #
- 193271422012
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood (Backside)
- Color
- Light Honey
- Cabinet Style
- Bohemian
- For Use With
- Multiple Rooms
- Assembly
- Assembled
Dimensions
- Height
- 31.9 in
- Length
- 16.1 in
- Width
- 33.9 in
- Size
- 2-Shelf
Description
Carry a refreshing touch of exotic artistry with the lovely Baylor storage cabinet. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The doors open to reveal two spacious shelves perfect for organizing and decluttering busy rooms. The Baylor will arrive fully assembled and features both woven and geometric embellishments utilizing both rattan pole and peel. Expressing rustic grace, the Baylor storage cabinet is sure to enliven any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.