Shop BALI & PARI
See all product information
Create Account
Xavier Grasscloth Storage Cabinet
- Mfr # 265-14551-ZORO
- Zoro # G623547330
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Material
Raffia Grasscloth(Outer Layer)
Assembly
Assembled
For Use With
Multiple Rooms
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14551-ZORO
- Zoro #
- G623547330
- UPC #
- 193271487905
- Country of Origin
- Indonesia
- Frame Material
- MDF
- Material
- Raffia Grasscloth(Outer Layer)
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Color
- White, Gold
- Cabinet Style
- Bohemian
Dimensions
- Height
- 50.4 in
- Length
- 13 in
- Width
- 15.7 in
- Size
- 2-Drawer
Description
Invigorate your space with poise and personality of the lovely Xavier storage cabinet. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Two drawers offer secure storage space while reserving two open shelves as a fantastic display area. The Xavier will arrive fully assembled and is fitted with graceful metal ring pulls for a touch of luxury. With a sleek presentation, the Xavier storage cabinet is sure to elevate any interior layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.