Shop BALI & PARI
See all product information
Create Account
Bella Natural Rattan Dining Chair
- Mfr # 261-14160-ZORO
- Zoro # G523546907
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Width (In.)
21.3 in
Color
French Grey
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14160-ZORO
- Zoro #
- G523546907
- UPC #
- 193271456444
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- French Grey
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Width (In.)
- 21.3 in
- Height (In.)
- 38.2 in
- Length
- 26.4 in
Description
Encapsulate the charm of a tropical getaway in your space with the tranquil design of the Bella dining chair. Made in Indonesia, this Bohemian piece consists of a natural rattan frame wrapped in woven embellishments. The removable seat cushion is padded with plush foam and upholstered in soft fabric for superb comfort. The Bella will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. A wonderful expression of exotic leisure, the Bella dining chair brings a serene aura to any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.