Carolyn Bohemian Light Honey Rattan Dining Chair
- Mfr # 250-13944-ZORO
- Zoro # G123546581
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Height (In.)
33.9 in
Length
25.6 in
Width (In.)
22.4 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13944-ZORO
- Zoro #
- G123546581
- UPC #
- 193271441334
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Color
- Light Honey
- Style
- Bohemian
- For Use With
- Dining Room
Dimensions
- Height (In.)
- 33.9 in
- Length
- 25.6 in
- Width (In.)
- 22.4 in
Description
Possess a piece of paradise with the lovely Carolyn dining chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The arms elegantly slope from the backrest to offer superb comfort while rattan pole is both woven and ingeniously shaped to create an enchanting display from any angle. The Carolyn will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Flowing with exotic artistry, the Carolyn dining chair refreshes any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.