Shop BALI & PARI
See all product information
Create Account
Ubud Bohemian Natural Seagrass and Mahogany Wood Dining Chair
- Mfr # 250-13875-ZORO
- Zoro # G223546627
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan (Back Frame), Mahogany Wood, Fabric "100% Polyester", Foam, Banana Leaf Weave(Backrest, Seat)
Height (In.)
33.5 in
Length
22 in
Width (In.)
22 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-13875-ZORO
- Zoro #
- G223546627
- UPC #
- 193271435890
- Country of Origin
- Indonesia
Dimensions
- Height (In.)
- 33.5 in
- Length
- 22 in
- Width (In.)
- 22 in
Details
- Material
- Natural Rattan (Back Frame), Mahogany Wood, Fabric "100% Polyester", Foam, Banana Leaf Weave(Backrest, Seat)
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Natural Seagrass
- For Use With
- Dining Room
Description
Develop an air of exotic ease with the stunning Ubud dining chair. Crafted in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in natural seagrass. The rounded backrest gently curves around the seat to form cozy armrests while cutout detailing creates a captivating visual texture. The Ubud will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. Bent legs highlight the dynamic craftsmanship of the piece, making the Ubud dining chair a superb addition to any space. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.