Shop BALI & PARI
See all product information
Create Account
Bella Swivel Natural Rattan Bar Stool
- Mfr # 261-14161-ZORO
- Zoro # G123546598
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam, Plywood(Underneath Seat)
Assembly
Assembled
Overall Width
20.1 in
Size
Bar Height
Color
French Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14161-ZORO
- Zoro #
- G123546598
- UPC #
- 193271456451
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam, Plywood(Underneath Seat)
- Assembly
- Assembled
- Color
- French Grey
- For Use With
- Home Bar
- Style
- Bohemian
Dimensions
- Overall Width
- 20.1 in
- Size
- Bar Height
- Overall Length
- 22.6 in
- Overall Height
- 43.7 in
Description
Encapsulate the charm of a tropical getaway in your space with the tranquil design of the Bella bar stool. Made in Indonesia, this Bohemian piece consists of a natural rattan frame wrapped in woven embellishments. The removable seat cushion is padded with plush foam and upholstered in soft fabric for superb comfort. The Bella will arrive fully assembled and features ergonomic footrests on each side for enhanced relaxation. With a 360 swivel seat for enhanced leisure, the Bella bar stool brings a serene aura to any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.