Shop BALI & PARI
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brier Marbled Tortoise Natural Rattan Console Table
- Mfr # 262-14438-ZORO
- Zoro # G423546472
product price:Â
$
775.99
/ea
Key Features
Material
Natural Rattan, Plywood(Underneath table top)
Assembly
Assembled
Arm Style
Bohemian
Size
3-Drawer
Color
Marbled Tortoise Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14438-ZORO
- Zoro #
- G423546472
- UPC #
- 193271475551
- Country of Origin
- Indonesia
Dimensions
- Size
- 3-Drawer
- Overall Length
- 16.9 in
- Width
- 61.4 in
- Overall Height
- 34 in
Details
- Material
- Natural Rattan, Plywood(Underneath table top)
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Marbled Tortoise Brown
- For Use With
- Entryway
Description
The beauty and convenience of the Brier console table combine to uplift the quality of your space. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Three drawers offer secure storage space for a variety of household essentials while reserving the wide tabletop and lower shelf as fantastic display areas. The Brier will arrive fully assembled and features round knobs for a touch of modern geometry that stands out brilliantly against the woven surfaces of the piece. Impactful in both beauty and utility, the Brier console table transforms any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.