Shop BALI & PARI
See all product information
Create Account
Sebalio Marbled Tortoise Natural Rattan Console Table
- Mfr # 259-14305-ZORO
- Zoro # G423546700
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Under Tabletop)
Color
Marbled Tortoise Brown
Overall Height
34.4 in
For Use With
Entryway
Size
49 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14305-ZORO
- Zoro #
- G423546700
- UPC #
- 193271467662
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 34.4 in
- Size
- 49 in Wide
- Overall Length
- 13 in
- Width
- 49.2 in
Details
- Material
- Natural Rattan, Plywood(Under Tabletop)
- Color
- Marbled Tortoise Brown
- For Use With
- Entryway
- Arm Style
- Bohemian
- Assembly
- Assembled
Description
The Sebalio console table is an enchanting reimagining of antique Asian artistry. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. An enchanting faux tortoise finish adorns the openwork rattan pole frame of the piece for a vibrant display from every angle. The Sebalio will arrive fully assembled and features a rectangular tabletop to display decorations while the lower shelf adeptly organizes larger items. Striking a poise of timeless luxury, the Sebalio console table is a delightful accent piece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.