Shop BALI & PARI
See all product information
Create Account
Karnia Console Table with Spindle Legs
- Mfr # 270-14784-ZORO
- Zoro # G223547488
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers: MDF
Frame Material
Java Hardwood
Width
47.2 in
Overall Height
30 in
Arm Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14784-ZORO
- Zoro #
- G223547488
- UPC #
- 193271501410
- Country of Origin
- Indonesia
- Material
- Drawers: MDF
- Frame Material
- Java Hardwood
- Arm Style
- Modern
- For Use With
- Entryway
- Color
- Mint Green
- Assembly
- Assembled
Dimensions
- Width
- 47.2 in
- Overall Height
- 30 in
- Overall Length
- 15.7 in
- Size
- 2-Drawer
Description
Develop an exuberant attitude in your space with the lovely Karnia console table. Made in Indonesia, this traditional piece is crafted from solid wood. Two drawers bring convenient storage to a variety of layouts while the wide tabletop and open shelf serve as wonderful display areas. The Karnia will arrive fully assembled and features turned, bobbin style legs for a classic look that showcases the resolute artistry of the piece. Perfect for living rooms, entryways, and other open layouts, the Karnia console table augments the mood of any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.