Shop BALI & PARI
See all product information
Create Account
Brooklyn Bohemian Very Dark Brown Rattan Arm Chair
- Mfr # 248-13847-ZORO
- Zoro # G323546893
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Style
Bohemian
Overall Width
30.7 in
Color
Very Dark Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13847-ZORO
- Zoro #
- G323546893
- UPC #
- 193271434077
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Very Dark Brown
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 30.7 in
- Overall Height
- 33.1 in
- Overall Length
- 29.5 in
Description
Capture an air of rustic ease in your space with the stunning Brooklyn arm chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its openwork frame creates an airy yet captivating display from angle while flared armrests encourage relaxation. The Brooklyn will arrive fully assembled and is fitted with a removable cushion upholstered in plush fabric for superb comfort. Illustrating the grace of exotic craftsmanship, the Brooklyn arm chair elevates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.