Burris Natural Rattan Mirror
- Mfr # 261-14345-ZORO
- Zoro # G023546551
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Mirrored glass, Plywood(Backside)
Height
28.3 in
Color
Natural
Style
Coastal
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14345-ZORO
- Zoro #
- G023546551
- UPC #
- 193271469635
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Mirrored glass, Plywood(Backside)
- Color
- Natural
- Style
- Coastal
- For Use With
- Multiple Rooms
- Assembly
- Assembled
Dimensions
- Height
- 28.3 in
- Width
- 28.3 in
- Length
- 1.2 in
Description
Add a rejuvenating quality to your space with the airy elegance of the Burris mirror. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its openwork frame is beautifully embellished with woven rattan for an eye-catching design rich with geometric allure. The Burris will arrive fully assembled and is wall mountable. With a round silhouette that blends well with a variety of settings, the Burris mirror uplifts any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.