Shop BALI & PARI
See all product information
Create Account
Cady Japandi Natural Jute Side Table
- Mfr # 252-13977-ZORO
- Zoro # G323546602
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Tabletop Material
Natural Jute (Weaving)
Assembled/Unassembled
Assembled
Height
22.1 in
Width
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13977-ZORO
- Zoro #
- G323546602
- UPC #
- 193271445486
- Country of Origin
- China
- Frame Material
- MDF
- Tabletop Material
- Natural Jute (Weaving)
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
- Style
- Japandi
- For Use With
- Living Room
Dimensions
- Height
- 22.1 in
- Width
- 18.1 in
- Length
- 18.1 in
Description
The Cady side table immerses your space with an atmosphere of rustic ease. Made in Vietnam, this Japandi piece consists of a sturdy wood frame beautifully embellished with woven jute. Its hourglass silhouette tapers with smooth geometry for an astonishing display from any angle. The Cady will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. Evocative of an exotic hideaway, the Cady side table uplifts any setting. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.