Shop BALI & PARI
See all product information
Create Account
Caribic Modern Slatted Acacia Wood End Table
- Mfr # 254-13768-ZORO
- Zoro # G223547075
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Acacia Wood
Height
21.7 in
For Use With
Living Room
Style
Modern
Width
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13768-ZORO
- Zoro #
- G223547075
- UPC #
- 193271429639
- Country of Origin
- Indonesia
- Tabletop Material
- Acacia Wood
- For Use With
- Living Room
- Style
- Modern
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
Dimensions
- Height
- 21.7 in
- Width
- 17.7 in
- Length
- 17.7 in
Description
Cater to an air of refreshing grace with the stunning Caribic end table. Made in Indonesia, this Modern piece is crafted from sturdy acacia wood. Its broad, round tabletop serves as a fantastic accent piece and adds superb utility to any layout. The Caribic will arrive fully assembled and utilizes a tapered pedestal base featuring a slatted wood design for excellent stability and support in eye-catching design. The Caribic end table infuses every space with an aura of exotic tranquility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.