Sebastian Grasscloth Scalloped End Table, White
- Mfr # 266-14549-ZORO
- Zoro # G723547223
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
Style
Bohemian
Width
18.1 in
Length
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14549-ZORO
- Zoro #
- G723547223
- UPC #
- 193271487882
- Country of Origin
- Indonesia
Dimensions
- Width
- 18.1 in
- Length
- 13.2 in
- Height
- 19.9 in
Details
- Tabletop Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- White
Description
Beauty in form and function distinguishes the Sebastian end table as a captivating household fixture. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. The wavy, scalloped border of the frame creates an elegant look while lending an eye-catching profile for any decor arranged on the tabletop and open shelf. The Sebastian will arrive fully assembled and utilizes straight legs and crisp angles for a sleek outline that juxtaposes the flowing curves of the frame. A fantastic accent piece in any setting, the Sebastian end table exudes rustic sophistication. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.