Shop BALI & PARI
See all product information
Create Account
Liba End Table with Scalloped Detailing and Open Shelf Storage
- Mfr # 271-14795-ZORO
- Zoro # G323547180
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Drawers:MDF
Frame Material
Java Hardwood (Melia Dubia)
Assembled/Unassembled
Assembled
Style
Farmhouse
Tabletop Color
Biscotti Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271-14795-ZORO
- Zoro #
- G323547180
- UPC #
- 193271501526
- Country of Origin
- Indonesia
Dimensions
- Size
- 1-Drawer
- Width
- 22 in
- Height
- 27.5 in
- Length
- 15 in
Details
- Tabletop Material
- Drawers:MDF
- Frame Material
- Java Hardwood (Melia Dubia)
- Assembled/Unassembled
- Assembled
- Style
- Farmhouse
- Tabletop Color
- Biscotti Beige
- For Use With
- Living Room
Description
Benefit your home with the tasteful charm and versatility of the Liba end table. Made in Indonesia, this farmhouse inspired piece is crafted from solid wood. The drawer offers secure storage space while reserving the open shelf and tabletop as lovely display areas. The Liba will arrive fully assembled and features scalloped edges for a vibrant display accentuated by the subtle geometry of the overall piece. A round metal drawer pull completes the look, making the Liba end table a modern fixture with timeless grace.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.