Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Teresa Natural Rattan Daybed
- Mfr # 264-14092-ZORO
- Zoro # G523547041
product price:Â
$
1,223.99
/ea
Key Features
Material
Natural Rattan(outer material), Mahogany Wood(Internal Frame)
Size
Twin
Color
Light Honey
Assembly
Assembled
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14092-ZORO
- Zoro #
- G523547041
- UPC #
- 193271452279
- Country of Origin
- Indonesia
- Material
- Natural Rattan(outer material), Mahogany Wood(Internal Frame)
- Color
- Light Honey
- Assembly
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
Dimensions
- Size
- Twin
- Overall Height
- 28.7 in
- Overall Width
- 82 in
- Overall Length
- 41.7 in
Description
Unwind in an air of tropical serenity with the lovely Teresa daybed. Handcrafted in Indonesia, this bohemian piece consists of a solid wood frame beautifully embellished with sustainably sourced natural rattan. The elegant open weave creates an airy, breezy display while the scalloped base lends geometric flair. The Teresa will arrive fully assembled and utilizes wood slats for mattress support, eliminating the need for a box spring. Striking a poise of rustic refinement, the Teresa daybed is sure to refresh any arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.