Canan Grasscloth Mirror with Handwoven Rectangle Frame
- Mfr # 266-14556-ZORO
- Zoro # G423546755
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth + MDF, Mirrored Glass
Style
Bohemian
Assembly
Assembled
Color
Light Brown
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14556-ZORO
- Zoro #
- G423546755
- UPC #
- 193271487950
- Country of Origin
- Indonesia
- Material
- Raffia Grasscloth + MDF, Mirrored Glass
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Brown
- For Use With
- Multiple Rooms
Dimensions
- Length
- 1.6 in
- Width
- 27.6 in
- Height
- 39.8 in
Description
Bring forth an aura of exotic luxury in your space with the lovely Canan accent mirror. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with handwoven grasscloth and fitted with mirrored glass. The rounded ridges of the frame create an eye-catching silhouette rich with vibrant texture for a bold presentation in any interior. The Canan will arrive fully assembled and can be hung either vertically or horizontally depending on your preference. Instilled with rustic indulgence, the Canan accent mirror develops the mood of any setting. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.