Rhinos Bohemian Light Brown Seagrass Tuxedo Arm Chair
- Mfr # 256-13849-ZORO
- Zoro # G623546685
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Acacia Wood
Material
Banana Leaf(Outer Material), Fabric "100% Polyester", Foam
Overall Length
31.9 in
Color
Light Brown
Overall Height
27.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-13849-ZORO
- Zoro #
- G623546685
- UPC #
- 193271434091
- Country of Origin
- Indonesia
- Frame Material
- Acacia Wood
- Material
- Banana Leaf(Outer Material), Fabric "100% Polyester", Foam
- Color
- Light Brown
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Overall Length
- 31.9 in
- Overall Height
- 27.6 in
- Overall Width
- 33.9 in
Description
Embrace the relaxing nature of rustic design with the stunning Rhinos arm chair. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished in woven seagrass. Its back curves for a delightful twist on the classic tuxedo silhouette that showcases the geometrically woven seagrass exterior from every angle. The Rhinos will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Smooth armrests encourage relaxation, making the Rhinos arm chair a soothing addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.