Memphis Bohemian Peanut Brown Braided Rattan Arm Chair
- Mfr # 255-14075-ZORO
- Zoro # G623547422
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Overall Width
24 in
For Use With
Living Room
Overall Height
32.3 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-14075-ZORO
- Zoro #
- G623547422
- UPC #
- 193271451036
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 24 in
- Overall Height
- 32.3 in
- Overall Length
- 27.6 in
Details
- Material
- Natural Rattan
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Color
- Peanut Brown
Description
The Memphis arm chair delivers a personal piece of serenity in your own space. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. A braided rattan outline distinguishes its dynamic silhouette with rustic artistry while sloping armrests encourage relaxation. The Memphis will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in sumptuous fabric. Blending cozy comfort with the grace of an exotic getaway, the Memphis arm chair is sure to become a beloved fixture of any seating arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.