Shop BALI & PARI
See all product information
Create Account
Carina Natural Rattan Barrel Dining Chair
- Mfr # 262-14326-ZORO
- Zoro # G323546510
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer material), Metal, Fabric"100% Polyester", Foam
Style
Bohemian
For Use With
Dining Room
Assembly
Assembled
Width (In.)
26.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14326-ZORO
- Zoro #
- G323546510
- UPC #
- 193271469338
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer material), Metal, Fabric"100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Width (In.)
- 26.4 in
- Height (In.)
- 28.3 in
- Length
- 24.4 in
Description
Rustic craftsmanship meets bold geometry with the Carina dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its classic barrel silhouette presents a smooth rounded edges from every angle while the arms encourage casual relaxation. The Carina will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Employing a unique exotic take on classic design, the Carina dining chair adds a tranquil feel to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.