Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carina Natural Rattan Sofa
- Mfr # 263-14325-ZORO
- Zoro # G523547492
product price:Â
$
1,249.99
/ea
Key Features
Material
Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
Style
Bohemian
Assembled/Unassembled
Assembled
Height
27.6 in
Width
71.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14325-ZORO
- Zoro #
- G523547492
- UPC #
- 193271469321
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Color
- Light Honey
- For Use With
- Living Room
Dimensions
- Height
- 27.6 in
- Width
- 71.7 in
- Length
- 32.7 in
Description
Rustic craftsmanship meets bold geometry with the Carina sofa. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its classic barrel silhouette presents smooth, rounded edges from every angle while the arms encourage casual relaxation. The Carina will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Employing a unique exotic take on classic design, the Carina sofa adds a tranquil feel to any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.