Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Detta Natural Rattan Loveseat
- Mfr # 263-14484-ZORO
- Zoro # G823547444
product price:Â
$
1,088.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Color
Peanut Brown
Length
35 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14484-ZORO
- Zoro #
- G823547444
- UPC #
- 193271479054
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Peanut Brown
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 35 in
- Width
- 63 in
- Height
- 35 in
Description
The artistic flair of paradise permeates every aspect of the stunning Detta loveseat. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its rounded frame forms elegantly sloping armrests for added comfort while beautifully scalloped borders create a vibrant presentation from every angle. The Detta will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in soft fabric for superb comfort. Delivering the tranquility of an exotic hideaway, the Detta loveseat uplifts any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.