Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pakis Bohemian Light Honey Rattan Tete-a-Tete Sofa
- Mfr # 249-13846-ZORO
- Zoro # G823547284
product price:Â
$
566.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Length
32 in
Width
63.4 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13846-ZORO
- Zoro #
- G823547284
- UPC #
- 193271434060
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Color
- Natural Rattan
Dimensions
- Length
- 32 in
- Width
- 63.4 in
- Size
- 2-Seater
- Height
- 32.3 in
Description
Foster an environment of casual elegance in your space with the remarkable Pakis sofa. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a natural rattan frame fitted with removable fabric-upholstered cushions. The enchanting tete-a-tete inspired design features a convenient table between the seats while an airy rattan weave adorns the outline of the piece. The Pakis will arrive fully assembled and utilizes flared armrests for gorgeous comfort. Redefining the mood of your space, the Pakis sofa is a welcome anchor to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.