Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Edda Natural Rattan Sofa with Upholstered Cushions, Style 3-Seater Couch for Living Room or Sunroom
- Mfr # 266-14486-ZORO
- Zoro # G023547466
product price:Â
$
1,198.99
/ea
Key Features
Material
Natural Rattan(Outer material), Mahogany Wood(Internal Frame), Fabric "100% Polyester", Foam
Height
36.2 in
Length
30.3 in
For Use With
Living Room
Width
79.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14486-ZORO
- Zoro #
- G023547466
- UPC #
- 193271479078
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer material), Mahogany Wood(Internal Frame), Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Color
- Natural
Dimensions
- Height
- 36.2 in
- Length
- 30.3 in
- Width
- 79.9 in
Description
Splendid serenity diffuses from every aspect of the remarkable Edda sofa. Made in Indonesia, this bohemian piece consists of a solid wood frame beautifully embellished with handwoven rattan. The classic tuxedo silhouette prominently displays the rustic craftsmanship of the piece from its tall backrest to its curved silhouette. The Edda will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Delivering the ease of paradise with robust design, the Edda sofa is sure to become a beloved fixture in any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.