Pava Seagrass Counter Stool
- Mfr # 268-14681-ZORO
- Zoro # G823547550
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Abaca(Backrest+Seat), Mahogany Wood(Frame), Fabric "100% Polyester", Foam
Size
Counter Height
Style
Bohemian
Length
19.3 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14681-ZORO
- Zoro #
- G823547550
- UPC #
- 193271497676
- Country of Origin
- Indonesia
- Material
- Natural Abaca(Backrest+Seat), Mahogany Wood(Frame), Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Honey, Natural Brown
Dimensions
- Size
- Counter Height
- Length
- 19.3 in
- Height
- 37 in
- Width
- 17.3 in
Description
Add a dash of bohemian grace to your home with the stunning Pavan counter stool. Made in Indonesia, this artisanal piece consists of a solid wood frame embellished with woven seagrass. Its sleek silhouette is beautifully augmented by a woven seagrass backrest and seat for a beautiful combination of comfort and style. The Pavan will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. Fitted with cozy footrests, the Pavan counter stool brings harmony to any layout. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.