Shop BALI & PARI
See all product information
Create Account
Carlyn Coastal Beige and White Mother of Pearl Capiz Shell Console Table
- Mfr # 252-13988-ZORO
- Zoro # G023547008
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Material
Capiz(Outer Surface), Lacquered MDF(Frame), Metal(Feet)
Overall Height
29.9 in
Width
42.9 in
Assembly
Assembled
Overall Length
15.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-13988-ZORO
- Zoro #
- G023547008
- UPC #
- 193271445608
- Country of Origin
- China
Dimensions
- Overall Height
- 29.9 in
- Width
- 42.9 in
- Overall Length
- 15.8 in
Details
- Material
- Capiz(Outer Surface), Lacquered MDF(Frame), Metal(Feet)
- Assembly
- Assembled
- For Use With
- Entryway
- Color
- Beige, White, Gold
- Arm Style
- Coastal
Description
Immerse your space with the vibrant artistry of the stunning Carlyn console table. Made in Vietnam, this coastal piece consists of a sturdy wood frame intricately encased in natural Capiz shell. Its waterfall silhouette exudes soothing geometry while its broad tabletop fulfills the needs of any living room, entryway, or other shared space. The Carlyn will arrive fully assembled and utilizes broad, straight legs for excellent stability and support in eye-catching design. Providing a sense of mosaic grace, the Carlyn console table invigorates any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.