Leeba Console Table with Fluted Wood and Scalloped Framing
- Mfr # 270-14792-ZORO
- Zoro # G823547215
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Java Hardwood
Material
Drawers: MDF
Assembly
Unassembled
Arm Style
Modern
Overall Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14792-ZORO
- Zoro #
- G823547215
- UPC #
- 193271501496
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 32 in
- Width
- 47.2 in
- Size
- 3-Drawer
- Overall Length
- 15.7 in
Details
- Frame Material
- Java Hardwood
- Material
- Drawers: MDF
- Assembly
- Unassembled
- Arm Style
- Modern
- For Use With
- Entryway
- Color
- Beige
Description
Accommodate the needs of your space while cultivating serene modern charm with the lovely Leeba console table. Made in Indonesia, this modern piece is crafted from solid wood. Three drawers enable convenient household storage while reserving the wide tabletop as a fantastic display area. The Leeba requires assembly and features fluted wood drawer faces for a textured display rich with contemporary artistry. The wavy outline of the drawers accentuates the fluid geometry of the piece, making the Leeba console table a delightful household fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.