Lenka Handwoven Jute Coffee Table
- Mfr # 264-14401-ZORO
- Zoro # G923547467
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Jute(Outer Material), MDF(Internal Frame)
Style
Bohemian
Height
19 in
Width
33.5 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-14401-ZORO
- Zoro #
- G923547467
- UPC #
- 193271473236
- Country of Origin
- China
Dimensions
- Height
- 19 in
- Width
- 33.5 in
- Length
- 24 in
Details
- Tabletop Material
- Natural Jute(Outer Material), MDF(Internal Frame)
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
Description
Craft an ambiance of avantgarde bliss with the lovely Lenka coffee table. Handcrafted in Vietnam, this bohemian piece consists of a sturdy wood frame embellished with a woven jute exterior. The irregularly shaped tabletop creates a captivating display through vibrant geometry while serving as a fantastic centerpiece in a variety of modern layouts. The Lenka will arrive fully assembled and utilizes a distinguished pedestal base for excellent stability and support in sleek design. Emblematic of rustic charisma, the Lenka coffee table brings a serene aura to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.