Shop HOMEROOTS
See all product information
Create Account
50in Ivory and Brown Fabric and Solid Wood Upholstered Bench
- Mfr # 720917
- Zoro # G823439732
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Seat Material
Solid Wood
Overall Depth
19 in
Color
Ivory
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720917
- Zoro #
- G823439732
- UPC #
- -
- Country of Origin
- Malaysia
- Assembly
- Full Assembly Needed
- Seat Material
- Solid Wood
- Color
- Ivory
- Style
- Modern
- Upholstery Color
- Ivory
- Weight Capacity
- 505 lbs
- Leg Material
- Solid Wood
- Leg Color
- Brown
- Item
- Benches
- Nailhead Trim
- No
- Finish
- Unfinished
- Bench Type
- Entryway Bench
- Hand Crafted
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Material
- Polyester
- Upholstered
- Yes
- Material
- Solid Wood
- Shape
- Rectangle
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 17.7 in
- Width
- 50 in
Description
Distinctive in style the 50-inch ivory and brown fabric and solid wood upholstered bench radiates a versatile charm. A brown solid wood frame is finished off with a ivory seat that is the epitomy of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 50.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.