Leah Console Table with Three Drawers
- Mfr # 270-14791-ZORO
- Zoro # G723547438
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers: MDF
Frame Material
Java Hardwood
Overall Height
32 in
Color
Black
Arm Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14791-ZORO
- Zoro #
- G723547438
- UPC #
- 193271501489
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 32 in
- Width
- 47.2 in
- Size
- 3-Drawer
- Overall Length
- 15.7 in
Details
- Material
- Drawers: MDF
- Frame Material
- Java Hardwood
- Color
- Black
- Arm Style
- Modern
- Assembly
- Unassembled
- For Use With
- Entryway
Description
Cater to an air of classic serenity in your space with the lovely Leah console table. Made in Indonesia, this modern piece is crafted from solid wood. Three drawers enable convenient household storage while reserving the wide tabletop as a fantastic display area. The Leah requires assembly and features fluted wood drawer faces for a textured display rich with contemporary artistry. Round metal knobs brilliantly stand out against the wood, making the Leah console table a foundational complement of any open layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.