Daemyn Natural Rattan Nightstand
- Mfr # 269-14756-ZORO
- Zoro # G723546684
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, MDF(Drawer, Shelves)
Color
Marbled Tortoise Brown
Width
24 in
Height
26 in
Length
14.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269-14756-ZORO
- Zoro #
- G723546684
- UPC #
- 193271498901
- Country of Origin
- Indonesia
Dimensions
- Width
- 24 in
- Height
- 26 in
- Length
- 14.6 in
- Size
- 1-Drawer
Details
- Material
- Natural Rattan, MDF(Drawer, Shelves)
- Color
- Marbled Tortoise Brown
- Assembly
- Assembled
- For Use With
- Bedroom
- Style
- Bohemian
Description
Foster a mood of tranquil warmth while catering to your needs with the lovely Daemyn nightstand. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The drawer and two open shelves offer space to organize all your bedside essentials while reserving the tabletop for nightly use. The Daemyn will arrive fully assembled and features a lovely faux tortoise finish that accentuates the classic chinoiserie inspiration of the piece. A bold expression of exotic style, the Daemyn nightstand transforms the feel of any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.