Daina Natural Rattan Nightstand
- Mfr # 259-14195-ZORO
- Zoro # G923546781
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Shelves, Drawer), Metal Handle
Frame Material
Natural Rattan
Width
22 in
Length
13.6 in
Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14195-ZORO
- Zoro #
- G923546781
- UPC #
- 193271461462
- Country of Origin
- Indonesia
Dimensions
- Width
- 22 in
- Length
- 13.6 in
- Height
- 26 in
- Size
- 1-Drawer, 22 in Wide
Details
- Material
- MDF(Shelves, Drawer), Metal Handle
- Frame Material
- Natural Rattan
- Assembly
- Assembled
- Style
- Coastal
- For Use With
- Bedroom
- Color
- White
Description
Impart a quality of paradise to your bedroom with the rustic flair of the Daina nightstand. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The drawer and two open shelves offer space to organize all your bedside essentials while reserving the tabletop for nightly use. The Daina will arrive fully assembled and features a modern geometric design along its frame for vibrant charm. Fitted with a metal drawer handle, the Daina nightstand is an enchanting bedroom complement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.