Shop BALI & PARI
See all product information
Create Account
Damita Scalloped Natural Rattan Storage Bench
- Mfr # 259-14270-ZORO
- Zoro # G123546758
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material)
Frame Material
Solid Mahogany Wood
Assembly
Assembled
Arm Style
Bohemian
Size
Seat Height of 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14270-ZORO
- Zoro #
- G123546758
- UPC #
- 193271466436
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material)
- Frame Material
- Solid Mahogany Wood
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Living Room
- Color
- Natural
Dimensions
- Size
- Seat Height of 18 in
- Overall Height
- 17.7 in
- Overall Length
- 18.1 in
- Width
- 46.9 in
Description
The rustic style and dynamic versatility of the Damita storage bench combine to uplift your home. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its lift-top opens to reveal a spacious storage compartment perfect for organizing and decluttering busy areas of your home. The Damita will arrive fully assembled and features scalloped detailing for rich geometric allure that highlights the intricate craftsmanship of the piece. Ideal for any living room, entryway, or other shared space, the Damita storage bench is sure to uplift any existing layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.