Shop BALI & PARI
See all product information
Create Account
Oxford Braided Natural Rattan Console Table
- Mfr # 259-14171-ZORO
- Zoro # G623546630
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Overall Height
33.5 in
Assembly
Assembled
Width
41.7 in
Size
42 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14171-ZORO
- Zoro #
- G623546630
- UPC #
- 193271456550
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 33.5 in
- Width
- 41.7 in
- Size
- 42 in Wide
- Overall Length
- 17.3 in
Details
- Material
- Natural Rattan
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Entryway
- Color
- Natural Brown
Description
Find ease and serenity in the vibrant presentation of the Oxford console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its broad tabletop serves as a fantastic display area while the open shelf accommodates larger items. The Oxford will arrive fully assembled and features braided rattan detailing to distinguish the exotic artistry of the piece. Avantgarde cut-outs embellished with rings showcase the meticulous craftsmanship, making the Oxford console table an enchanting addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.