Shop BALI & PARI
See all product information
Create Account
Deborah Natural Rattan Console Table
- Mfr # 268-14690-ZORO
- Zoro # G023547602
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan Pitrit(Outer Material), Plywood(Under the Tabletop ), Mahogany Wood(Internal Frame)
Width
48 in
Overall Height
33.6 in
Assembly
Assembled
Arm Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14690-ZORO
- Zoro #
- G023547602
- UPC #
- 193271497768
- Country of Origin
- Indonesia
- Material
- Natural Rattan Pitrit(Outer Material), Plywood(Under the Tabletop ), Mahogany Wood(Internal Frame)
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Light Honey
- For Use With
- Entryway
Dimensions
- Width
- 48 in
- Overall Height
- 33.6 in
- Overall Length
- 13.7 in
Description
Uplift the artisanal charm of your space with the lovely Deborah console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its broad tabletop serves as fantastic display area while scalloped borders lend a distinguished yet pleasant display from every angle. The Deborah will arrive fully assembled and features cabriole legs for excellent stability rich with timeless appeal. A wonderful fusion of classic and avantgarde beauty, the Deborah console table is a remarkable household embellishment. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.