Shop BALI & PARI
See all product information
Create Account
Matana Suar Wood Wine Rack
- Mfr # 260-14315-ZORO
- Zoro # G923546552
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Suar wood
Assembly
Assembled
Arm Style
Bohemian
Width
10.2 in
Overall Length
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260-14315-ZORO
- Zoro #
- G923546552
- UPC #
- 193271469222
- Country of Origin
- Indonesia
Dimensions
- Width
- 10.2 in
- Overall Length
- 7.9 in
- Overall Height
- 27.6 in
Details
- Material
- Suar wood
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Home Bar
- Color
- Natural
Description
The Matana wine rack brings an element of natural vibrancy to your home. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. The enchanting display is complete with bold tendrils that form eight bottle holders to showcases beloved pieces of your collection in robust style. The Matana will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. Crafted with care, the Matana wine rack is a beautiful household embellishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.