Shop BALI & PARI
See all product information
Create Account
Debra Antique Kubu Grey Rattan Armchair
- Mfr # 267-14705-ZORO
- Zoro # G423547516
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Material
Kubu Grey Rattan, Fabric" 20% cotton , 80% polyester", 100% Polyurethane Foam
Overall Length
27.5 in
Overall Height
33.9 in
For Use With
Living Room
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14705-ZORO
- Zoro #
- G423547516
- UPC #
- 193271497911
- Country of Origin
- Indonesia
- Material
- Kubu Grey Rattan, Fabric" 20% cotton , 80% polyester", 100% Polyurethane Foam
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Kubu Grey
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Length
- 27.5 in
- Overall Height
- 33.9 in
- Overall Width
- 25.4 in
Description
The elegant nature of classic design is present through in every aspect of the Debra armchair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its flowing silhouette features an openwork design for an airy, breezy display outlined with a lovely braided rattan band. The Debra will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Complete with cozy armrests, the Amanda armchair is sure to elevate any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.