Maisa Bohemian Light Honey Rattan Arm Chair
- Mfr # 247-13766-ZORO
- Zoro # G223547167
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Fabric, Foam
Overall Height
34.6 in
Style
Bohemian
Overall Length
24.4 in
Overall Width
21.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13766-ZORO
- Zoro #
- G223547167
- UPC #
- 193271429615
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 34.6 in
- Overall Length
- 24.4 in
- Overall Width
- 21.3 in
Details
- Material
- Natural Rattan , Fabric, Foam
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Color
- Light Honey
Description
Cater to an air of serenity in your space with the stunning Maisa arm chair. Made in Indonesia, this bohemian piece is tactfully handcrafted from natural rattan by skilled artisans. Crisp armrests give the piece a bold yet understated outline while highlighting the beautiful openwork design of the rattan decor. The Maisa will arrive fully assembled and is fitted with a removable fabric-upholstered cushion for relaxation. Emblematic of rustic artistry, the Maisa arm chair brings serenity to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.