Shop BALI & PARI
See all product information
Create Account
Roma Seagrass and Rattan Armchair
- Mfr # 265-14513-ZORO
- Zoro # G723547506
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Internal Frame), Fabric "100% Polyester", Foam, Banana Leaf(Outer Material)
Overall Height
26 in
Overall Width
33.1 in
Color
Natural Brown, Brown
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14513-ZORO
- Zoro #
- G723547506
- UPC #
- 193271487493
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Internal Frame), Fabric "100% Polyester", Foam, Banana Leaf(Outer Material)
- Color
- Natural Brown, Brown
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 26 in
- Overall Width
- 33.1 in
- Overall Length
- 33 in
Description
Add a flavor of exotic reprieve to your space with the lovely Roma armchair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and woven seagrass. Its smooth, rounded frame and flared armrests create a distinguished silhouette that showcases the rich texture of the seagrass. The Roma will arrive fully assembled and features removable cushions padded with plush foam and upholstered in soft fabric. With deep seating perfect for carefree leisure, the Roma armchair is sure to become a beloved fixture of any setting. Disclaimer: Rattan and Seagrass are products of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.