Shop BALI & PARI
See all product information
Create Account
Acelin Natural Rattan Storage Cabinet
- Mfr # 261-14370-ZORO
- Zoro # G923546750
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Shelves)
Cabinet Style
Bohemian
Width
36.2 in
For Use With
Multiple Rooms
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14370-ZORO
- Zoro #
- G923546750
- UPC #
- 193271471782
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Shelves)
- Cabinet Style
- Bohemian
- For Use With
- Multiple Rooms
- Color
- Natural
- Assembly
- Assembled
Dimensions
- Width
- 36.2 in
- Height
- 27.8 in
- Length
- 14.4 in
Description
Reinvigorate your space with the rustic flair of the lovely Acelin storage cabinet. Handcrafted in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The doors are comprised of curled rattan poles for a stunning geometric display that enhances the decorative quality of the piece. The Acelin will arrive fully assembled and feature two interior shelves perfect for organizing and decluttering busy rooms while reserving the tabletop as a fantastic display area. Curved legs create a eye-catching silhouette, making the Acelin storage cabinet an efficient and beautiful addition to any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.