Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nafisa Natural Rattan Peacock Chair
- Mfr # 267-14620-ZORO
- Zoro # G423547127
product price:Â
$
1,090.99
/ea
Key Features
Material
Natural Rattan, Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon", 100% Kapook Cushion Filling
Assembled/Unassembled
Assembled
Overall Length
26.2 in
Style
Bohemian
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14620-ZORO
- Zoro #
- G423547127
- UPC #
- 193271494521
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon", 100% Kapook Cushion Filling
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Color
- Natural Brown
- For Use With
- Living Room
Dimensions
- Overall Length
- 26.2 in
- Overall Height
- 64.6 in
- Overall Width
- 50.4 in
Description
Establish a serene sanctuary in your space with the extraordinary poise of the Nafisa peacock accent chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The grand, openwork backrest tactfully utilizes shaped and woven rattan alike for remarkable display rich with breezy charm. The Nafisa will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Supportive armrests are gracefully incorporated, making the Nafisa peacock accent chair a distinguished yet cozy addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.