Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Derris Bohemian Peanut Brown Braided Rattan Sofa
- Mfr # 256-14078-ZORO
- Zoro # G123546802
product price:Â
$
1,085.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Length
34.6 in
Height
32.3 in
Color
Peanut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14078-ZORO
- Zoro #
- G123546802
- UPC #
- 193271451067
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Color
- Peanut Brown
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 34.6 in
- Height
- 32.3 in
- Width
- 77.6 in
Description
Serene beauty arrives in the form of the remarkable Derris sofa. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Sloping armrests embellished with braided rattan detailing create an exuberant display while encouraging carefree relaxation. The Derris will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Ideal for a sun room or other tranquil space, the Derris sofa effortlessly uplifts any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.