Shop BALI & PARI
See all product information
Create Account
Edna Handwoven Jute Coffee Table
- Mfr # 264-14402-ZORO
- Zoro # G623546678
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Jute(Outer Material), MDF(Internal Frame)
Width
37.2 in
Tabletop Color
Natural Brown
For Use With
Living Room
Height
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14402-ZORO
- Zoro #
- G623546678
- UPC #
- 193271473243
- Country of Origin
- China
- Tabletop Material
- Natural Jute(Outer Material), MDF(Internal Frame)
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Dimensions
- Width
- 37.2 in
- Height
- 12.6 in
- Length
- 24 in
Description
Cater to the feel of avantgarde beauty with the stunning Edina coffee table. Handcrafted in Vietnam, this bohemian piece consists of a sturdy wood frame embellished with a woven jute exterior. Its wide, irregularly shaped table top creates an eye-catching display that adeptly anchors a variety of modern layouts. The Edina will arrive fully assembled and features a gently tapered frame for a bold look from every angle. Conveying rustic charm, the Edina coffee table is sure to uplift any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.