Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Elara Coastal Black and White Mother of Pearl Capiz Shell 3-Drawer Console Table
- Mfr # 252-13984-ZORO
- Zoro # G523546945
product price:Â
$
911.99
/ea
Key Features
Material
Capiz(Outer Surface), MDF(Frame)
Assembly
Assembled
Size
3-Drawer
Arm Style
Coastal
Overall Length
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13984-ZORO
- Zoro #
- G523546945
- UPC #
- 193271445554
- Country of Origin
- China
- Material
- Capiz(Outer Surface), MDF(Frame)
- Assembly
- Assembled
- Arm Style
- Coastal
- For Use With
- Entryway
- Color
- Mosaic Black, White
Dimensions
- Size
- 3-Drawer
- Overall Length
- 19.7 in
- Overall Height
- 29.9 in
- Width
- 55.1 in
Description
Enliven the ambiance of your space with the vivid flair of the Elara console table. Made in Vietnam, this coastal piece consists of a sturdy wood frame intricately encased in natural Capiz shell showcasing a beautiful floral design. Three drawers offer superb storage for household essentials while reserving the tabletop as an enchanting display area. The Elara will arrive fully assembled and is fitted with faux crystal knobs for an extra dose of glamorous fashion. Evoking an air of elegant poise, the Elara console table ornaments any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.