Shop BALI & PARI
See all product information
Create Account
Liza Bohemian Natural Seagrass Console Table
- Mfr # 248-13680-ZORO
- Zoro # G723547094
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Material
Banana Leaf + Acacia Wood, Plywood(Underneath Tabletop)
Arm Style
Bohemian
For Use With
Entryway
Overall Height
30 in
Overall Length
14.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13680-ZORO
- Zoro #
- G723547094
- UPC #
- 193271421299
- Country of Origin
- Indonesia
- Material
- Banana Leaf + Acacia Wood, Plywood(Underneath Tabletop)
- Arm Style
- Bohemian
- For Use With
- Entryway
- Color
- Natural Seagrass
- Assembly
- Assembled
Dimensions
- Overall Height
- 30 in
- Overall Length
- 14.6 in
- Width
- 49.6 in
Description
Carry a sense of calming ease in your space with the lovely Liza console table. Made in Indonesia, this bohemian piece consists of a sturdy acacia wood frame wrapped with natural seagrass by skilled artisans. Its wide tabletop creates a perfect display for decor while the lower shelf beautifully accommodates larger items. The Liza will arrive fully assembled and utilizes straight legs with crisp lines and angles to blend well with any existing layout. Lending a touch of rustic artistry, the Liza console table transforms any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.